Value Plastics® Fitting, Polypropylene, Straight, Female Luer Bulkhead to Hose Barb Adapter, 1/4-28 UNF x 3/32"; 1000/PK
Catalog # MFLX45508-32BLK
Supplier: VALUE PLASTICS TE
Specifications
See all product configurations- Connection type (port 1):
- Female luer
- Female luer
- Female luer
- Connection type (port 2):
- Hose barb
- Hose barb
- Hose barb
- No. of ports:
- 2
- 2
- 2
- Currently Viewing
Specifications
About this item
Ensure your process integrity with full material traceability.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):³⁄₃₂"
- Connection Type:Female Luer to Barb
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Female Luer Bulkhead to Hose Barb Adapter, 1/4-28 UNF x 3/32"; 1000/PK
- Environmentally Preferable:
- Connection type (port 1):Female luer
- Connection type (port 2):Hose barb
- No. of ports:2
- Cat. no.:MFLX45508-32BLK
- Fitting Material:PP
Frequently Bought Together