Heated Forceps System, Mopec
Mopec’s heated forceps system is designed to take up minimal bench-top space and comes complete with a power supply, control unit, and two different heated forceps. The ergonomic design ensures user comfort while performing specimen placement, and the anti-microbial coating helps prevent bacteria and virus growth.
- Choose either serrated or smooth tips
- Designed to take up minimal bench-top space
- Anti-microbial coating to help prevent bacteria and virus growth
Sold individually.
: System includes:
1 mm Heated forceps (Red)
2 mm Heated forceps (Yellow)
BK330: Mopec control unit
BK320: Mopec power supply
- Description:Heated forceps system
- Tip style:Smooth
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



