CPC® Quick-Disconnect Fitting, Sanitary Connector Body, Polysulfone, 3/4" Sanitary, MPX3301239; 25/PK
Catalog # MFLX31604-26BLK
Supplier: Colder Products
About this item
Attach directly to your sanitary hardware assemblies!
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- USP Class IV materials
- Fully sterilizable
These couplings allow you to integrate disposables with your existing stainless steel processing equipment. Both couplings and inserts are available with standard sanitary terminations to attach to your system with a sanitary gasket and tri-clover clamps. All models feature USP Class VI platinum-cured silicone gaskets.
These quick-disconnect couplings require a large fitting body and large insert (order separately).
- Connection Type:Quick-Disconnect to Sanitary
- Flow pattern:Straight
- Sanitary clamp size (Port 1):¾"
- Max. temperature:149 °C (300 °F)
- Description:Quick-Disconnect Fitting, Sanitary Connector Body, Polysulfone, ³/₄" Sanitary, MPX3301239; 25/PK
- Environmentally Preferable:
- O-Ring material:USP Class VI Platinum-Cured Silicone
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or gamma
- Cat. no.:MFLX31604-26BLK
- Fitting Material:Polysulfone
- Sanitary Gasket Size:¾"
Frequently Bought Together