Order Entry
Canada
ContactUsLinkComponent
CPC® DrumQuik® PRO Drum Adapter System Threaded Body Coupler, 1/2" NPT(M), DQPRO120208; 5/PK
CPC® DrumQuik® PRO Drum Adapter System Threaded Body Coupler, 1/2" NPT(M), DQPRO120208; 5/PK
Catalog # MFLX31608-20BLK
Supplier:  Colder Products
undefined
CPC® DrumQuik® PRO Drum Adapter System Threaded Body Coupler, 1/2" NPT(M), DQPRO120208; 5/PK
Catalog # MFLX31608-20BLK
Supplier:  Colder Products
Supplier Number:  DQPRO120208 (5PK)

About this item

Closed-system design ensures the safety of your environment and employees—at all phases of chemical handling.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Indivdual components to keep your dispensing system working smoothly—or build your own
  • Easy-to-use, economical solution for chemical dispensing
  • Durable materials withstand harsh operating conditions
  • Ideal for 5-gallon jerry cans, 55-gallon drums, and IBCs

The CPC® DrumQuik® PRO drum dispensing system offers a simplified solution to your chemical dispensing needs. This system maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.

The simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications—including acids and caustics, agricultural liquids, cleaning agents and sterilant, paints and coatings, and food oils and syrups.

Build your own system with these individual components. Required system components are a coupler body, drum insert, dip tube, and liquid port coupler. Optional accessories include a vent check valve and drum insert plug.

  • Connection Type:
    Drum Adapter
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ½"
  • Max. temperature:
    49 °C (120 °F)
  • Seal material:
    EPDM
  • Description:
    DrumQuik® PRO Drum Adapter System Threaded Body Coupler, ¹/₂" NPT(M), DQPRO120208; 5/PK
  • Environmentally Preferable:
  • Valve spring material:
    316 Stainless Steel
  • Min. temperature:
    0 °C (32 °F)
  • Max. operating pressure:
    45 psi
  • Warranty:
    1 year
  • Cat. no.:
    MFLX31608-20BLK
  • Fitting Material:
    PP
Frequently Bought Together