Order Entry
Canada
ContactUsLinkComponent
CPC® Miniature Quick-Disconnect Fitting, Hose Barb Complete Coupling, Polypropylene, Straight-Through, 1/8" ID, SMC0212; 50/PK
CPC® Miniature Quick-Disconnect Fitting, Hose Barb Complete Coupling, Polypropylene, Straight-Through, 1/8" ID, SMC0212; 50/PK
Catalog # MFLX06363-93BLK
Supplier:  Colder Products
undefined
CPC® Miniature Quick-Disconnect Fitting, Hose Barb Complete Coupling, Polypropylene, Straight-Through, 1/8" ID, SMC0212; 50/PK
Catalog # MFLX06363-93BLK
Supplier:  Colder Products
Supplier Number:  SMC0212 (50PK)

About this item

No more kinked tubing—allows tubing to rotate freely.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
  • Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection

These CPC® miniature quick-disconnect couplings are able to handle 1/16" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.

The complete couplings come with one insert and one body fitting.

  • Barb size/tubing int.Ø (port 1):
    ⅛"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Miniature Quick-Disconnect Fitting, Hose Barb Complete Coupling, Polypropylene, Straight-Through, ¹/₈" ID, SMC0212; 50/PK
  • Environmentally Preferable:
  • O-Ring material:
    EPDM
  • Valve material:
    None
  • Min. temperature:
    0 °C (32 °F)
  • Sterilisation:
    Ethylene oxide (ETO) or gamma
  • Warranty:
    1 year
  • Cat. no.:
    MFLX06363-93BLK
  • Fitting Material:
    PP
  • Quick-disconnect Flow Size:
    ³⁄₃₂"
Frequently Bought Together