Order Entry
Canada
ContactUsLinkComponent
CPC® Miniature Quick-Disconnect Fitting, Hose Barb Insert, Acetal,Straight-Through, 1/8" ID, SMM02; 50/PK
CPC® Miniature Quick-Disconnect Fitting, Hose Barb Insert, Acetal,Straight-Through, 1/8" ID, SMM02; 50/PK
Catalog # MFLX06363-52BLK
Supplier:  Colder Products
undefined
CPC® Miniature Quick-Disconnect Fitting, Hose Barb Insert, Acetal,Straight-Through, 1/8" ID, SMM02; 50/PK
Catalog # MFLX06363-52BLK
Supplier:  Colder Products
Supplier Number:  SMM02 (50PK)

About this item

No more kinked tubing—allows tubing to rotate freely.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
  • Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection

These CPC® miniature quick-disconnect couplings are able to handle 1/16" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.

For a complete coupling, order one fitting body and one insert.

  • Barb size/tubing int.Ø (port 1):
    ⅛"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Miniature Quick-Disconnect Fitting, Hose Barb Insert, Acetal,Straight-Through, ¹/₈" ID, SMM02; 50/PK
  • Environmentally Preferable:
  • O-Ring material:
    Buna N
  • Valve material:
    None
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    3 Months
  • Cat. no.:
    MFLX06363-52BLK
  • Fitting Material:
    Acetal
  • Quick-disconnect Flow Size:
    ³⁄₃₂"
Frequently Bought Together