Sequential Sterilization Wraps, Halyard
Sequential sterilization wrap, H100, 45.7×45.7 cm (18×18")
Supplier: O&M HALYARD CANADA, INC CA
: 10718
Jump to:
Product Details & Documents
The choice of sterile processing professionals, HALYARD sterilization wraps, made of strong reliable SMS non-woven fabric, have been helping keep sterilized instruments and supply sets ready for use at a moment’s notice. Ideal for use in individual medical and dental practices as well as major medical and surgery centers.
- Industry standard for sterile processing teams around the world
- Tear-, flame-, lint- and abrasion-resistant
- Pre-vacuum steam sterilant penetration
- Maintenance of package integrity (MPI) to meet FDA requirements
- Ethylene oxide (EO) sterilant penetration and residuals
- Class 1 flammability rating
- Low linting
Halyard Health offers six grades of wrap fabric – from H100 to H600 to ensure precisely the right protection for your needs. Choosing is easy, the higher the number, the stronger the wrap. Halyard is also available in smaller sizes that meet the needs of smaller dental or medical offices.
POWERGUARD* technology for enhanced microbial barrier protection.
Specifications
- Description:Sequential sterilization wrap, H100
- Dimensions:45.7×45.7 cm (18×18")



