Eisco Triangular Retort Bases
6.3", 3.3 lbs.
Catalog # 470345-954
Supplier: Wards
Supplier #: CH0648C
Jump to:
Product Details & Documents
Cast iron Triangular Retort Stand with center-tapped hole for maximum stability in minimum footprint.
- Three-point retort bases made of chemical-resistant cast iron with a black coating
- Offers maximum stability in a minimal footprint
- Sturdy construction provides superb support for experimental setups
- Features a centered-tapped hole for a 10×1.5 mm threaded rod (not included)
Triangular 3-Point Retort Stands are made of chemically-resistant cast iron with a black finish. Features a centered tapped hole suitable for rods with a 10×1.5 mm metric thread. Provides superb stability for basic experiments and setups. The durable and sturdy construction of these bases make them an excellent choice for both science classrooms and professional laboratories.
Specifications
- Length:6.3"
- Weight:3.3 lbs.
Accessories
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Steel support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Aluminum support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Steel support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Stainless steel support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Aluminum support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Aluminum support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Stainless steel support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Stainless steel support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Steel support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Stainless steel support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Aluminum support rod
Product Information
- Catalog #ØRod LengthAvailabilityPrice
- Stainless steel support rod



