Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco Plastic Volumetric Flasks

Eisco Plastic Volumetric Flasks

100 ml
Catalog # 470344-864
Supplier:   Wards
Supplier #:  CH0452C
Eisco Plastic Volumetric Flasks
Catalog # 470344-864
Supplier:  Wards
Eisco Plastic Volumetric Flasks
Eisco Plastic Volumetric Flasks

100 ml

Price
15,10 $
Log in for availability
Each
Product Details & Documents

Polypropylene volumetric flasks with single graduation line and screw caps.

  • Made from high-quality polypropylene
  • Highly chemical resistant, microwavable, and autoclavable at 121 °C
  • Tight-fitting screw cap to prevent leakage of contents

Basic volumetric flasks are made of heavy duty polypropylene plastic with a high heat tolerance, temperature range of −20 to +135 °C, and good to excellent chemical resistance. Autoclavable at 121 °C for easy cleaning and sterilization. Good contact clarity. Fitted with screw cap to prevent leakage. Marked with a single graduation line and provided with a screw cap.

Specifications
  • Capacity:
    100 ml