Eisco U-Form Absorption Tubes
Absorption tube, 100 mm, 12 mm
Catalog # 470344-748
Supplier: Wards
Supplier #: CH0040A
Jump to:
Product Details & Documents
Used for drying small amounts of gases.
- U-form shape with strong walls made of borosilicate glass with 2 mm beaded rims
- Autoclavable, with superior chemical durability
- Low temperature gradient - can withstand high temperatures and thermal shocks
Used for drying small amounts of gases, such as with the absorption of water with desiccants like calcium chloride.
Eisco borosilicate glass has the following heat tolerances:
Strain point 515 °C
Annealing point 565 °C
Softening point 820 °C
Specifications
- Ext.Ø:12 mm
- Description:Absorption tube
- Length:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



