Eisco U-Form Absorption Tubes
Absorption tube, 125 mm, 15 mm
Catalog # 470344-158
Supplier: Wards
Supplier #: CH0040B
Jump to:
Product Details & Documents
Used for drying small amounts of gases.
- U-form shape with strong walls made of borosilicate glass with 2 mm beaded rims
- Autoclavable, with superior chemical durability
- Low temperature gradient - can withstand high temperatures and thermal shocks
Used for drying small amounts of gases, such as with the absorption of water with desiccants like calcium chloride.
Eisco borosilicate glass has the following heat tolerances:
Strain point 515 °C
Annealing point 565 °C
Softening point 820 °C
Specifications
- Ext.Ø:15 mm
- Description:Absorption tube
- Length:125 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



