Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco Schellbach Automatic Zero Glass Burettes with Two Stopcocks

Eisco Schellbach Automatic Zero Glass Burettes with Two Stopcocks

10 ml, 0.10 ml, 29/32, 1000 ml, ±0.05 ml
Catalog # 470343-610
Supplier:   Wards
Supplier #:  CH0242T
Eisco Schellbach Automatic Zero Glass Burettes with Two Stopcocks
Catalog # 470343-610
Supplier:  Wards
Eisco Schellbach Automatic Zero Glass Burettes with Two Stopcocks
Eisco Schellbach Automatic Zero Glass Burettes with Two Stopcocks

10 ml, 0.10 ml, 29/32, 1000 ml, ±0.05 ml

Price
$347.70
Log in for availability
Each
Product Details & Documents

The most accurate burettes available.

  • Automatic zero burette mounted on a glass bottle reservoir via ground glass joint
  • Designed to automatically set to zero mark upon pressure release
  • White stripe with blue ribbon opposite graduations improves visibility/readability of the meniscus
  • Two PTFE stopcocks - one for titration and one for drainage of excess liquid back into the reservoir
  • Both burette and reservoir are made of heavy-duty borosilicate 3.3 glass
  • White enamel graduations for contrast against dark liquids
  • Class A and Class B versions available

Schellbach Automatic Zero Burettes are each mounted on a graduated reservoir bottle. Solution rises to the top of burette by squeezing the rubber bulb. The burette is automatically set to zero releasing the air pressure from the valve. Unique features of Schellbach design include a vertical white stripe with central blue ribbon to facilitate accurate reading of the meniscus, and an intermediate PTFE stopcock which facilitates the complete drainage of excess liquid back into the reservoir. Both burette and reservoir are made of precisely-bore, high quality, heavy-duty borosilicate 3.3 glass with excellent durability and chemical resistance. Both Class A and Class B versions conform with DIN ISO 385 standards for accuracy. Calibrated to deliver. All components are packed in custom foam inserts for safe transport and storage.

Specifications
  • Capacity:
    10 ml
  • Reservoir capacity:
    1000 ml
  • Joint size:
    29/32
  • Graduations:
    0.10 ml
  • Tolerance:
    ±0.05 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.