- Catalog No:
- MFLX40310-01
- MFLX40310-07
- MFLX40310-09
- MFLX40310-17
- MFLX40310-00
- MFLX40310-08
- MFLX40310-16
- MFLX40310-10
- MFLX40310-18
- MFLX40310-04
- MFLX40310-12
- MFLX40310-03
- MFLX40310-11
- MFLX40310-19
- MFLX40310-14
- MFLX40310-05
- Connection type (port 1):
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Large Bore Female Luer
- Connection type (port 2):
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- Hose Barb
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Regulatory approvals:
- FDA
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA
- FDA
- FDA;USP
- FDA
- FDA
- FDA;USP
- FDA;USP
- FDA
- FDA;USP
- FDA
- FDA;USP
These large-bore adapters are perfect for handling higher flow volumes in process while still using a slip-lock-style fitting system.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Determine which connector type is needed for your application by contacting free technical application assistance
These fittings are manufactured in an ISO Class 7 cleanroom at an ISO 9001 facility; utilizing an ISO 13485 quality system. There is full lot traceability and tight dimensional tolerances for increased reliability and process purity. All female ports may be used with either male slip or male luer lock connections. Utilizing a wide range of fitting materials, we can support applications requiring specific chemical compatibility.
CrystalVu:
Sterilization: Gamma irradiation, Ethylene Oxide, Autoclave
Regulatory Approvals: USP Class VI, FDA 21 CFR 177.1520
Medical Nylon:
Sterilization: Ethylene Oxide, Autoclave
Regulatory Approvals: FDA 21 CFR 178.3297
Natural Nylon:
Sterilization: Ethylene Oxide, Autoclave
Regulatory Approvals: FDA 21 CFR 177.1500
Natural Kynar:
Sterilization: Gamma irradiation, Ethylene Oxide, Autoclave
Regulatory Approvals: USP Class VI, FDA 21 CFR 177.2510
Polypropylene:
Sterilization: Gamma irradiation
Regulatory Approvals: FDA 21 CFR 178.3297
- Barb size/tubing int.Ø (port 1):³⁄₁₆"
- Connection Type:Female Luer to Barb
- Flow pattern:Straight
- Description:Large bore female Luer ³⁄₁₆" int.ø in medical nylon cleanroom manufactured; 10 pack
- Environmentally Preferable:
- Connection type (port 1):Large Bore Female Luer
- Connection type (port 2):Hose Barb
- No. of ports:2
- Regulatory approvals:FDA
- Cat. no.:MFLX40310-01
- Fitting Material:Medical nylon