Masterflex® Cleanroom ¾" Sanitary Tri-Clamp × ½" Barb Adapter in Polysulfone; 10 pack
Catalog # MFLX40330-06
Supplier: VWR International
About this item
Maintain sanitary conditions with secure connections from sanitary Tri-Clamp to tubing.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Meet requirements for USP Class VI, FDA, REACH, and California Proposition 65
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Packaged to exacting tolerances under ISO Class 7 cleanroom conditions
- Compatible with other Tri-Clamp® connections
The sanitary Tri-Clamp barbed adapters are ideal for use in the biopharmaceutical, food and beverage, and single-use industries. They have excellent chemical resistance and may be sterilized by gamma irradiation, EtO, E-beam, or autoclave. The PVDF fittings withstand higher temperatures than the Polypropylene fittings. Clamps and gaskets required for a complete system are sold separately.
- Barb size/tubing int.Ø (port 2):½"
- Connection Type:Sanitary to Barb
- Flow pattern:Straight
- Sanitary clamp size (Port 1):¾"
- Description:Cleanroom ¾" sanitary tri-clamp × ½" barb adapter in polysulfone; 10 pack
- Environmentally Preferable:
- No. of ports:2
- Regulatory approvals:FDA;USP
- Sterilisation:Gamma irradiation, EtO, autoclave
- Cat. no.:MFLX40330-06
- Fitting Material:Polysulfone
- Sanitary Gasket Size:¾"
Frequently Bought Together