Order Entry
Canada
ContactUsLinkComponent
Ismatec Pump Tubing, 3-Stop, Platinum-Cured Silicone, 1.42 mm ID; 6/PK
Ismatec Pump Tubing, 3-Stop, Platinum-Cured Silicone, 1.42 mm ID; 6/PK
Catalog # MFLX95603-34
Supplier:  VWR International
undefined
Ismatec Pump Tubing, 3-Stop, Platinum-Cured Silicone, 1.42 mm ID; 6/PK
Catalog # MFLX95603-34
Supplier:  VWR International

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • No leachable additives or plasticizers
  • Inner diameter: 1.42 mm

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

The platinum-cured silicone tubing features an ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding, heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. It is ideal for pharmaceutical, biotech, and general-purpose lab applications, including sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. It features a clear appearance, has a temperature range of –66 to 135 °C, and has a pumping life of approximately 1000 hours at 100 rpm.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1.42 mm
  • Description:
    Pump Tubing. 3-Stop. Platinum-Cured Silicone. 1.42 mm ID; 6/PK
  • Length:
    47 mm
  • Environmentally Preferable:
  • Fixed flow:
    4.6 ml/min
  • Fixed RPM:
    15 rpm
  • Max. flow:
    350 ml/min
  • Max. RPM:
    0.094 rpm
  • Min. flow:
    2 ml/min
  • Min. RPM:
    40 rpm
  • Tubes per pack:
    6
  • Warranty:
    Unknown
  • Series:
    Similar to SC0607
  • Cat. no.:
    MFLX95603-34
  • Rollers:
    8
  • Color Coded Stops:
    Yellow/yellow
  • Tubing Material:
    Platinum-cured silicone
Frequently Bought Together