Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- No leachable additives or plasticizers
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The platinum-cured silicone tubing features an ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding, heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. It is ideal for pharmaceutical, biotech, and general-purpose lab applications, including sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. It features a clear appearance, has a temperature range of –66 to 135 °C, and has a pumping life of approximately 1000 hours at 100 rpm.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0.64 mm
- Description:Pump Tubing. 3-Stop. Platinum-Cured Silicone. 0.64 mm ID; 6/PK
- Length:10 mm
- Environmentally Preferable:
- Fixed flow:1 ml/min
- Fixed RPM:15 rpm
- Max. flow:350 ml/min
- Max. RPM:0.024 rpm
- Min. flow:2 ml/min
- Min. RPM:40 rpm
- Tubes per pack:6
- Warranty:Unknown
- Series:Similar to SC0601
- Cat. no.:MFLX95603-22
- Rollers:8
- Color Coded Stops:Orange/white
- Tubing Material:Platinum-cured silicone