J&W CP-SimDist Columns, Agilent Technologies
GC column, UltiMetal, 7" cage, Capillary, CP-SimDist UltiMetal, Stainless Steel, 0.53 µm, 0.53 mm, 10 m
Catalog # CAAGCP7592
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Supplier #: CP7592
J&W CP-SimDist Columns, Agilent Technologies
Catalog # CAAGCP7592
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
CP-SimDist UltiMetal performs extended analysis to C120, and is guaranteed to a Tmax of 450 °C, due to the virtually unbreakable UltiMetal deactivated stainless steel tubing.
- Designed for ASTM D2887 and the extended D2887 method compliance
- Low bleed
- Extended analysis to C120 with maximum temperature of 450 °C
- UltiMetal deactivated stainless steel tubing for excellent durability (same id as 0.53 mm id fused silica)
- Excellent retention time repeatability and column lifetime due to special deactivation of UltiMetal surface
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W CP-SimDist UltiMetal performs extended analysis to C120, and is guaranteed to a maximum temperature of 450 °C, due to the virtually unbreakable inert UltiMetal deactivated stainless steel tubing. The internal diameter is the same as for fused silica 0.53 mm id (Megabore) columns, providing trouble-free automation of on-column injection. The special deactivation applied to the UltiMetal surface gives better retention time repeatability than any other high-temperature column. This column is designed for ASTM D2887 and the extended D2887 method compliance.
Specifications
- Column Format:Capillary
- Film Thickness:0.53 µm
- Ø int.:0.53 mm
- Description:GC column, UltiMetal, 7" cage
- Length:10 m
- Column hardware:Stainless Steel
- Phase:CP-SimDist UltiMetal
- Cat. No.:CAAGCP7592
- Polarity:Low-polarity stationary phase



