J&W CP-SimDist Columns, Agilent Technologies
Product Details & Documents
CP-SimDist UltiMetal performs extended analysis to C120, and is guaranteed to a Tmax of 450 °C, due to the virtually unbreakable UltiMetal deactivated stainless steel tubing.
- Designed for ASTM D2887 and the extended D2887 method compliance
- Low bleed
- Extended analysis to C120 with maximum temperature of 450 °C
- UltiMetal deactivated stainless steel tubing for excellent durability (same id as 0.53 mm id fused silica)
- Excellent retention time repeatability and column lifetime due to special deactivation of UltiMetal surface
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W CP-SimDist UltiMetal performs extended analysis to C120, and is guaranteed to a maximum temperature of 450 °C, due to the virtually unbreakable inert UltiMetal deactivated stainless steel tubing. The internal diameter is the same as for fused silica 0.53 mm id (Megabore) columns, providing trouble-free automation of on-column injection. The special deactivation applied to the UltiMetal surface gives better retention time repeatability than any other high-temperature column. This column is designed for ASTM D2887 and the extended D2887 method compliance.
Specifications
- Column Format:Capillary
- Film Thickness:2.65 µm
- Ø int.:0.53 mm
- Description:GC column, UltiMetal, 7" cage
- Length:50 m
- Column hardware:Stainless Steel
- Phase:CP-SimDist UltiMetal
- Cat. No.:CAAGCP7571
- Polarity:Low-polarity stationary phase
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



