Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® L/S® Precision Process Pump Systems, Avantor®

Masterflex® L/S® Precision Process Pump Systems, Avantor®

Digital-Coat Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 100 rpm, US, 280 ml/min, 77200-32 (L/S® Easy-Load® II head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A, 100 rpm, Powder-coated steel
  MFLX77916-57
Masterflex® L/S® Precision Process Pump Systems, Avantor®
  MFLX77916-57
 :  
Masterflex® L/S® Precision Process Pump Systems, Avantor®
Masterflex® L/S® Precision Process Pump Systems, Avantor®

Digital-Coat Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 100 rpm, US, 280 ml/min, 77200-32 (L/S® Easy-Load® II head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A, 100 rpm, Powder-coated steel

 
 
 
PUMP MFLX LS PC 600 TK 115/230  MFLX77916-52

Product MFLX77916-52 is a replacement for MFLX77916-57 and has the same packaging and specifications, but may be a different quantity.

 

Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.

  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
  • NEMA 4X (IP66) rated housing
  • Remote control capabilities via a watertight connector on back of drive

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.

 
  • Maximum Flow Rate:
    280 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A
  • Description:
    Digital-Coat Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thick wall), 100 rpm
  • Max. RPM:
    100 rpm
  • Pump Head:
    77200-32 (L/S® Easy-Load® II head with open-head sensor)
  • Housing material:
    Powder-coated steel
  • Plug type:
    US
  • Min. flow rate:
    2.8 ml/min
  • Min. flow rate per channel:
    2.8 ml/min
  • Open-head sensor:
    Yes
  • Cloud connected:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Digital dispensing:
    No
  • Accuracy:
    ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • Drive IP rating:
    IP 66
  • Tubing:
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07528-55 (L/S® Precision Process Drive with Open-Head Sensor. 100 rpm)
  • Washdown capable:
    Yes
  • Min. RPM:
    1 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    280 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    No
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77916-57
  • Pump series:
    L/S
  • Model:
    77916-57
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Current:
    2.2 / 1.1 A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.