Order Entry
Canada
ContactUsLinkComponent
Masterflex L/S® Replacement Motor for Benchtop Modular Drive, 100 rpm
Masterflex L/S® Replacement Motor for Benchtop Modular Drive, 100 rpm
Catalog # MFLX77301-62
2 year warranty
undefined
Masterflex L/S® Replacement Motor for Benchtop Modular Drive, 100 rpm
Catalog # MFLX77301-62
Supplier Number:  77301-62
2 year warranty

About this item

Make the most of your Masterflex drives replacement parts and other accessories.

  • Extend the life of your Masterflex pump with these replacement parts

Choose replacement motors based on your Masterflex Modular System.

  • Power:
    90 - 260 VAC; 1.8 A
  • Pump series:
    L/S
  • Description:
    Replacement Motor, 100 rpm, for L/S 77301-60 Benchtop Modular Drive
  • Environmentally Preferable:
  • Motor height:
    117 mm (4.6093")
  • Motor hp:
    1/10
  • Motor IP rating:
    IP 33
  • Motor length:
    267 mm (10.5")
  • Motor width:
    97 mm (3.7968")
  • Motor:
    75 W
  • Warranty:
    2 years
  • Cat. no.:
    MFLX77301-62
  • No. of Pump Heads Accepted:
    4
Frequently Bought Together