ASTM Specific Gravity Hydrometers
1.400...1.450 nD, 260 mm (10.2"), 0.001 nD, 133H
Catalog # 76546-586
Supplier: Heathrow Scientific
Supplier #: 67133H
Jump to:
Product Details & Documents
Our ASTM specific gravity hydrometers are calibrated at 60 °F and manufactured to the specifications of the American Society for Testing and Materials (ASTM).
- Calibrated for use at 15.5 °C/60 °F
Select the hydrometer that you need by matching the ASTM number shown. Specific Gravity, also known as relative density, is the ratio of the mass of a liquid to the mass of an equal volume of distilled water.
Specifications
- Length:260 mm (10.2")
- ASTM no.:133H
- Range:1.400...1.450 nD
- Subdivisions:0.001 nD



