ASTM Specific Gravity Hydrometers
1.400...1.450 nD, 330 mm (13"), 0.0005 nD, 119H
Catalog # 76546-566
Supplier: Heathrow Scientific
Supplier #: 67119H
Jump to:
Product Details & Documents
Our ASTM specific gravity hydrometers are calibrated at 60 °F and manufactured to the specifications of the American Society for Testing and Materials (ASTM).
- Calibrated for use at 15.5 °C/60 °F
Select the hydrometer that you need by matching the ASTM number shown. Specific Gravity, also known as relative density, is the ratio of the mass of a liquid to the mass of an equal volume of distilled water.
Specifications
- Length:330 mm (13")
- ASTM no.:119H
- Range:1.400...1.450 nD
- Subdivisions:0.0005 nD
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



