ASTM Specific Gravity Hydrometers
1.250...1.300 nD, 330 mm (13"), 0.0005 nD, 116H
Catalog # 76546-560
Supplier: Heathrow Scientific
Supplier #: 67116H
Jump to:
Product Details & Documents
Our ASTM specific gravity hydrometers are calibrated at 60 °F and manufactured to the specifications of the American Society for Testing and Materials (ASTM).
- Calibrated for use at 15.5 °C/60 °F
Select the hydrometer that you need by matching the ASTM number shown. Specific Gravity, also known as relative density, is the ratio of the mass of a liquid to the mass of an equal volume of distilled water.
Specifications
- Length:330 mm (13")
- ASTM no.:116H
- Range:1.250...1.300 nD
- Subdivisions:0.0005 nD
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



