ASTM Specific Gravity Hydrometers
1.100...1.150 nD, 330 mm (13"), 0.0005 nD, 113H
Catalog # 76546-554
Supplier: Heathrow Scientific
Supplier #: 67113H
Jump to:
Product Details & Documents
Our ASTM specific gravity hydrometers are calibrated at 60 °F and manufactured to the specifications of the American Society for Testing and Materials (ASTM).
- Calibrated for use at 15.5 °C/60 °F
Select the hydrometer that you need by matching the ASTM number shown. Specific Gravity, also known as relative density, is the ratio of the mass of a liquid to the mass of an equal volume of distilled water.
Specifications
- Length:330 mm (13")
- ASTM no.:113H
- Range:1.100...1.150 nD
- Subdivisions:0.0005 nD



