Order Entry
Canada
Orders LinkContactUsLinkComponent
Specific Gravity Hydrometers with Thermometer

Specific Gravity Hydrometers with Thermometer

20...150 °F, 1.000...1.220, 305 mm (12"), Hydrometer: 0.002
Thermometer: 2 °F
Catalog # 76546-424
Supplier:   Heathrow Scientific
Supplier #:  6603TS-1
Specific Gravity Hydrometers with Thermometer
Catalog # 76546-424
Specific Gravity Hydrometers with Thermometer
Specific Gravity Hydrometers with Thermometer

20...150 °F, 1.000...1.220, 305 mm (12"), Hydrometer: 0.002
Thermometer: 2 °F

Price
$91.66
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

These specific gravity hydrometers feature an internal thermometer for calculating temperature corrections and are calibrated for use at 60 ℉.

  • The liquid fill of these internal thermometers is safety blue

The precision specific gravity hydrometer feature and internal thermometer for calculating temperature corrections.

Specifications
  • Temperature range:
    20...150 °F
  • Length:
    305 mm (12")
  • Range:
    1.000...1.220
  • Subdivisions:
    Hydrometer: 0.002
    Thermometer: 2 °F
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.