Order Entry
Canada
Orders LinkContactUsLinkComponent
Precision Specific Gravity Hydrometers

Precision Specific Gravity Hydrometers

1.600...1.820, 305 mm (12"), 0.002
Catalog # 76546-390
Supplier:   Heathrow Scientific
Supplier #:  6603-4
Precision Specific Gravity Hydrometers
Catalog # 76546-390
Precision Specific Gravity Hydrometers
Precision Specific Gravity Hydrometers

1.600...1.820, 305 mm (12"), 0.002

Price
45,90 $
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

These precision specific gravity hydrometers measure the ratio of the mass of a solid or liquid to the mass of an equal volume of distilled water.

Each hydrometer has been calibrated for use at 60 °F.

Specifications
  • Length:
    305 mm (12")
  • Range:
    1.600...1.820
  • Subdivisions:
    0.002