Precision Specific Gravity Hydrometers
2.200...2.240, 305 mm (12"), 0.002
Catalog # 76546-384
Supplier: Heathrow Scientific
Supplier #: 6603-21
Jump to:
Product Details & Documents
These precision specific gravity hydrometers measure the ratio of the mass of a solid or liquid to the mass of an equal volume of distilled water.
Each hydrometer has been calibrated for use at 60 °F.
Specifications
- Length:305 mm (12")
- Range:2.200...2.240
- Subdivisions:0.002
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



