Precision Specific Gravity Hydrometers
0.700...1.000, 305 mm (12"), 0.005
Catalog # 76546-380
Supplier: Heathrow Scientific
Supplier #: 6603-13
Jump to:
Product Details & Documents
These precision specific gravity hydrometers measure the ratio of the mass of a solid or liquid to the mass of an equal volume of distilled water.
Each hydrometer has been calibrated for use at 60 °F.
Specifications
- Length:305 mm (12")
- Range:0.700...1.000
- Subdivisions:0.005



