Order Entry
Canada
Orders LinkContactUsLinkComponent
Precision Specific Gravity Hydrometers

Precision Specific Gravity Hydrometers

0.800...0.910, 305 mm (12"), 0.001
Catalog # 76546-376
Supplier:   Heathrow Scientific
Supplier #:  6603-11
Precision Specific Gravity Hydrometers
Catalog # 76546-376
Precision Specific Gravity Hydrometers
Precision Specific Gravity Hydrometers

0.800...0.910, 305 mm (12"), 0.001

Price
45,90 $
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

These precision specific gravity hydrometers measure the ratio of the mass of a solid or liquid to the mass of an equal volume of distilled water.

Each hydrometer has been calibrated for use at 60 °F.

Specifications
  • Length:
    305 mm (12")
  • Range:
    0.800...0.910
  • Subdivisions:
    0.001
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.