Specific Gravity Hydrometers with Thermometer
20...150 °F, 1.060...1.130, 385 mm (15"), Hydrometer: 0.001
Thermometer: 2 °F
Thermometer: 2 °F
Catalog # 76546-370
Supplier: Heathrow Scientific
Supplier #: 6602TS-8
Jump to:
Product Details & Documents
These specific gravity hydrometers feature an internal thermometer for calculating temperature corrections and are calibrated for use at 60 ℉.
- The liquid fill of these internal thermometers is safety blue
The precision specific gravity hydrometer feature and internal thermometer for calculating temperature corrections.
Specifications
- Temperature range:20...150 °F
- Length:385 mm (15")
- Range:1.060...1.130
- Subdivisions:Hydrometer: 0.001
Thermometer: 2 °F
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



