Specific Gravity Hydrometers with Thermometer
20...150 °F, 1.000...1.070, 385 mm (15"), Hydrometer: 0.001
Thermometer: 2 °F
Thermometer: 2 °F
Catalog # 76546-368
Supplier: Heathrow Scientific
Supplier #: 6602TS-7
Jump to:
Product Details & Documents
These specific gravity hydrometers feature an internal thermometer for calculating temperature corrections and are calibrated for use at 60 ℉.
- The liquid fill of these internal thermometers is safety blue
The precision specific gravity hydrometer feature and internal thermometer for calculating temperature corrections.
Specifications
- Temperature range:20...150 °F
- Length:385 mm (15")
- Range:1.000...1.070
- Subdivisions:Hydrometer: 0.001
Thermometer: 2 °F



