Ultra Precision Specific Gravity Hydrometers
1.000...1.070, 330 mm (13"), 0.0005
Catalog # 76546-356
Supplier: Heathrow Scientific
Supplier #: 6602-7
Jump to:
Product Details & Documents
These ultra precision specific gravity hydrometers measure the ratio of the mass of a solid or liquid to the mass of an equal volume of distilled water.
These hydrometers feature smaller ranges but with higher resolution and have all been calibrated for use at 60 °F.
Specifications
- Length:330 mm (13")
- Range:1.000...1.070
- Subdivisions:0.0005
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



