Brix Hydrometers
29...41° brix, 330 mm (13"), 0.1° Brix
Catalog # 76546-286
Supplier: Heathrow Scientific
Supplier #: 6601-4
Jump to:
Product Details & Documents
These brix scale hydrometers are calibrated to show the percentage of sucrose by weight at 20 °C. The Brix scale is based on the following: 1° Brix = 1% sucrose by weight at specified temperature (20 °C).
- Calibrated to show percent by weight
- Wide variety of Brix ranges available
The data of the National Bureau of Standards are used.
Specifications
- Length:330 mm (13")
- Range:29...41° brix
- Subdivisions:0.1° Brix



