Brix Hydrometers
5...15° brix, 330 mm (13"), 0.1° Brix
Catalog # 76546-278
Supplier: Heathrow Scientific
Supplier #: 6601-14
Jump to:
Product Details & Documents
These brix scale hydrometers are calibrated to show the percentage of sucrose by weight at 20 °C. The Brix scale is based on the following: 1° Brix = 1% sucrose by weight at specified temperature (20 °C).
- Calibrated to show percent by weight
- Wide variety of Brix ranges available
The data of the National Bureau of Standards are used.
Specifications
- Length:330 mm (13")
- Range:5...15° brix
- Subdivisions:0.1° Brix
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



