Order Entry
Canada
Orders LinkContactUsLinkComponent
Vee Gee Micro Volumetric Flasks

Vee Gee Micro Volumetric Flasks

2 ml, #9, ±0.015 ml
Catalog # 76546-134
Supplier:   Heathrow Scientific
Supplier #:  2306A-2
Vee Gee Micro Volumetric Flasks
Catalog # 76546-134
Vee Gee Micro Volumetric Flasks
Vee Gee Micro Volumetric Flasks

2 ml, #9, ±0.015 ml

Price
$158.54
New Customer Promotional Price
Log in for availability
Pack of 6 Case of 576
Product Details & Documents

These micro volumetric flasks feature machine-blown bodies and heavy-beaded, heavy-tubing necks that are tooled for standard taper glass stoppers.

  • Made of premium borosilicate glass with a low coefficient of expansion
  • Designed 'to contain' with a temperature of calibration at 20 °C (68 °F)
  • The graduation line is sharply defined and of uniform width
  • Each flask has a large marking square and includes a glass stopper
  • Features a hexagonal base for added stability

Our flasks are constructed of premium borosilicate glass, ensuring exceptional clarity and resistance to chemical interactions. Each volumetric flask is supplied with a standard taper glass stopper which provides a leakproof seal. This airtight seal not only preserves the integrity of your samples but also enhances the reliability of your volumetric measurements.

Certifications: Meets ASTM E-288 Class A specifications and USP standards for glassware.

Specifications
  • Capacity:
    2 ml
  • [ST] stopper no.:
    #9
  • Tolerance:
    ±0.015 ml