Vee Gee Filtering Flasks
300 ml, Borosilicate glass, 3.4×5.5"
Catalog # 76546-022
Supplier: Heathrow Scientific
Supplier #: 1780T-300
Jump to:
Product Details & Documents
Filtering flasks are constructed of heavy wall borosilicate glass in order to withstand high vacuum applications.
- Made of premium borosilicate glass
- Heavy-duty rims to reduce chipping
- Permanent white graduations
- Large marking square for labeling
- Port for tubulation has an outside diameter of 10 mm
- Accepts a No. 8 rubber stopper (Not included)
Used in conjunction with vacuum filter systems, these filtering flasks feature heavy-duty rims to reduce chipping. The flasks also feature permanent white graduations and a large marking square for labeling. All flasks are sold individually.
Specifications
- Capacity:300 ml
- Material:Borosilicate glass
- O.D.×H:3.4×5.5"



