Order Entry
Canada
Orders LinkContactUsLinkComponent
Vee Gee Erlenmeyer Flasks

Vee Gee Erlenmeyer Flasks

300 ml, 25 ml, 6
Catalog # 76545-976
Supplier:   Heathrow Scientific
Supplier #:  10530-300A
Vee Gee Erlenmeyer Flasks
Catalog # 76545-976
Vee Gee Erlenmeyer Flasks
Vee Gee Erlenmeyer Flasks

300 ml, 25 ml, 6

Price
108,68 $
New Customer Promotional Price
Log in for availability
Pack of 10
Product Details & Documents

Erlenmeyer flasks are ideal for a wide variety of applications including cell culture, chemical reactions and microbial cultivation.

  • Made from premium borosilicate glass with a low coefficient of expansion
  • Uniform wall thickness (ideal for heating applications)
  • Graduation accuracy is ±5% of full capacity
  • Heavy-duty rims to reduce chipping
  • Contains permanent white graduations and a large marking square
  • Wide range of sizes to choose from (100 to 2000 ml)

Each flask is constructed out of premium borosilicate glass with a low coefficient of expansion. They also feature heavy-duty rims in order to reduce chipping and have uniform wall thickness to withstand various heating applications.

Specifications
  • Graduation Interval:
    25 ml
  • Capacity:
    300 ml
  • Stopper no.:
    6