Vee Gee Erlenmeyer Flasks
100 ml, 10 ml, 2
Catalog # 76545-972
Supplier: Heathrow Scientific
Supplier #: 10530-100A
Jump to:
Product Details & Documents
Erlenmeyer flasks are ideal for a wide variety of applications including cell culture, chemical reactions and microbial cultivation.
- Made from premium borosilicate glass with a low coefficient of expansion
- Uniform wall thickness (ideal for heating applications)
- Graduation accuracy is ±5% of full capacity
- Heavy-duty rims to reduce chipping
- Contains permanent white graduations and a large marking square
- Wide range of sizes to choose from (100 to 2000 ml)
Each flask is constructed out of premium borosilicate glass with a low coefficient of expansion. They also feature heavy-duty rims in order to reduce chipping and have uniform wall thickness to withstand various heating applications.
Specifications
- Graduation Interval:10 ml
- Capacity:100 ml
- Stopper no.:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



