Digital Brix/Refractive Index Refractometers
Product Details & Documents
The MDX-series delivers digital accuracy and high-end features for specific applications. Brix and Refractive Index scales can be used in a wide variety of industries including: food and beverage, industrial, waste-water, aquatics, and many more.
- Compact and lightweight
- Removable grip and prism cover for easy cleaning
- Continuous loop read features (15 reads)
- Automatic Temperature Control
- Zero with distilled water
- 589.3 nm LED
- Stainless steel prism well
- °C/°F switchable temperature display
- 1 year warranty
The MDX-series Digital Brix/Sugar refractometer features IP 65/67 ratings making it ideal for use in the field and in a multitude of environments. Delivering quick, digital accuracy with high-end performance features such as Automatic Temperature Compensation (ATC) and continuous loop average readings.
ATC: Yes (32 to 104 ˚F/0 to 40 °C)
Certifications: IP protection class according to DIN EN 60529: IP 67 (for detecting unit) and IP 65 for remainder.
Delivery information: Supplied with digital refractometer, rubber grip and prism cover, hard shell case with protective lining, disposable pipette, battery and user manual.
Specifications
- Model:MDX-102
- Resolution:0.10%
- Dimensions:33×61×119 mm (1.3×2.4×4.7")
- Accuracy:±0.2%
- Scale range:0 - 90%
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



