Order Entry
Canada
Orders LinkContactUsLinkComponent
Handheld Brix Refractometers

Handheld Brix Refractometers

Handheld Brix refractometer, with Automatic Temperature Compensation (ATC), BTX-20, 185×40×40 mm (7.3×1.57×1.57"), 0.10%, ±0.1%, 0 - 20%
  76545-864
Supplier #:  43012
Handheld Brix Refractometers
  76545-864
Handheld Brix Refractometers
Handheld Brix Refractometers

Handheld Brix refractometer, with Automatic Temperature Compensation (ATC), BTX-20, 185×40×40 mm (7.3×1.57×1.57"), 0.10%, ±0.1%, 0 - 20%

 
$268.82
 
   
Each
 

The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications.

  • Large, sharp display scales with high contrast
  • High-quality optical glass material for consistent, accurate readings
  • Durable, industrial-grade design with non roll stand feature to keep unit secure on flat surfaces
  • Tactical, non-slip rubber grip on body to block transmission of hand heat reducing temperature effects
  • Prism encased in all-metal housing allowing sample and prism to reach temperature equilibrium quickly
  • Maximum sample temperature: 90 °C (194 °F)
  • 5 year warranty

The handheld Brix refractometers feature the largest, easiest-to-read scale available with clear, sharp figures, screen shading and incredible contrast. This significantly enhances overall precision, even when several different people use the refractometer. The optical glass prism is mounted in an all-metal housing which allows the sample and prism to reach temperature equilibrium quickly. The non-roll stand ensures that once these brix refractometers are placed on a table or bench top, they won't be prone to roll off the surface. These brix refractometers also come with a rubber grip on the body, which blocks the transmission of hand heat to eliminate temperature errors.

Delivery information: Supplied with a zippered vinyl carrying case, plastic transfer pipette and instruction manual.

Documents

 
  • Model:
    BTX-20
  • Resolution:
    0.10%
  • Description:
    Handheld Brix refractometer, with Automatic Temperature Compensation (ATC)
  • Dimensions:
    185×40×40 mm (7.3×1.57×1.57")
  • Accuracy:
    ±0.1%
  • Scale range:
    0 - 20%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.