Base Cabinets, Blickman
Countertop, ADA apron assembly with removable front panel, 35"W, C-TOP, —, 35", 75 lbs.
Catalog # 76545-246
Supplier: BLICKMAN INDUSTRIES
: 2193500000
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Specifications
- Width:35"
- Description:Countertop, ADA apron assembly with removable front panel, 35"W, C-TOP
- Shipping weight:75 lbs.
- Includes:—



