Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Base Cabinets, Blickman

Countertop, one piece, fully-welded, 16-gauge, 304 stainless steel, extends 1" beyond the front, right, and left sides of base cabinet dimensions, comes with a marine edge to help protect against liquid spillage unless otherwise specified, back-splashes and end-splashes (4" height) are optional to protect wall surfaces, CT4724, 47×24" stainless steel countertop, fabricated from one sheet, extends 1" past the front and sides of the base cabinet dimensions, compatible with all Blickman base cabinets, marine edge to help protect against liquid spillage unless otherwise specified, 47", 24", 67 lbs.
  76545-230
 :  2110472400
Base Cabinets, Blickman
  76545-230
Base Cabinets, Blickman
Base Cabinets, Blickman

Countertop, one piece, fully-welded, 16-gauge, 304 stainless steel, extends 1" beyond the front, right, and left sides of base cabinet dimensions, comes with a marine edge to help protect against liquid spillage unless otherwise specified, back-splashes and end-splashes (4" height) are optional to protect wall surfaces, CT4724, 47×24" stainless steel countertop, fabricated from one sheet, extends 1" past the front and sides of the base cabinet dimensions, compatible with all Blickman base cabinets, marine edge to help protect against liquid spillage unless otherwise specified, 47", 24", 67 lbs.

 
$3,178.94
   
Each
 
 

Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.

  • Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
  • Doors and drawers are equipped with die-cast aluminum bar pulls
  • Offer double walled solid doors for added strength and sound deadening for optimal performance
  • Countertops offered separately

Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.

 
  • Depth:
    24"
  • Width:
    47"
  • Description:
    Countertop, one piece, fully-welded, 16-gauge, 304 stainless steel, extends 1" beyond the front, right, and left sides of base cabinet dimensions, comes with a marine edge to help protect against liquid spillage unless otherwise specified, back-splashes and end-splashes (4" height) are optional to protect wall surfaces, CT4724
  • Shipping weight:
    67 lbs.
  • Includes:
    47×24" stainless steel countertop, fabricated from one sheet, extends 1" past the front and sides of the base cabinet dimensions, compatible with all Blickman base cabinets, marine edge to help protect against liquid spillage unless otherwise specified