Base Cabinets, Blickman
Countertop, one piece, fully-welded, 16-gauge, 304 stainless steel, extends 1" beyond the front, right, and left sides of base cabinet dimensions, comes with a marine edge to help protect against liquid spillage unless otherwise specified, back-splashes and end-splashes (4" height) are optional to protect wall surfaces, CT2429R, 29×24" stainless steel countertop, fabricated from one sheet, extends 1" past the front and sides of the base cabinet dimensions, compatible with all Blickman base cabinets, marine edge to help protect against liquid spillage unless otherwise specified, 29", 24", 4", 52 lbs.
Catalog # 76545-224
Supplier: BLICKMAN INDUSTRIES
Supplier #: 2110290244
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Documents
Blickman Cabinets and Casework
Product Literature
Specifications
- Depth:24"
- Width:29"
- Description:Countertop, one piece, fully-welded, 16-gauge, 304 stainless steel, extends 1" beyond the front, right, and left sides of base cabinet dimensions, comes with a marine edge to help protect against liquid spillage unless otherwise specified, back-splashes and end-splashes (4" height) are optional to protect wall surfaces, CT2429R
- Height:4"
- Shipping weight:52 lbs.
- Includes:29×24" stainless steel countertop, fabricated from one sheet, extends 1" past the front and sides of the base cabinet dimensions, compatible with all Blickman base cabinets, marine edge to help protect against liquid spillage unless otherwise specified
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



