Base Cabinets, Blickman
Countertop end panel assembly with adjust. levelers, EP2432, —, 2", 24", 32¾", 60 lbs.
Catalog # 76545-218
Supplier: BLICKMAN INDUSTRIES
Supplier #: 2022325240
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Documents
Blickman Cabinets and Casework
Product Literature
Specifications
- Depth:24"
- Width:2"
- Description:Countertop end panel assembly with adjust. levelers, EP2432
- Height:32¾"
- Shipping weight:60 lbs.
- Includes:—



