Base Cabinets, Blickman
35" wide double drawer housing includes two 14¹/₈" wide drawers inside and can be added under any blickmancountertop or blickman table, can solve lack of storage problems or poor access to equipment stored in separate cabinetry, DH235S, Stainless steel, two 14¹/₈"W drawers in 35"W drawer housing, drawer interior dimensions: 14¹/₈×2¹/₂×18¹/₈", drawer housing reaches 5" below the underside of countertop or tabletop, Can be added under a Blickman countertop or tabletop surface, 35", 22", 5", 50 lbs.
Catalog # 76545-190
Supplier: BLICKMAN INDUSTRIES
: 2043435000
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Specifications
- Depth:22"
- Width:35"
- Description:35" wide double drawer housing includes two 14¹/₈" wide drawers inside and can be added under any blickmancountertop or blickman table, can solve lack of storage problems or poor access to equipment stored in separate cabinetry, DH235S
- Height:5"
- Shipping weight:50 lbs.
- Includes:Stainless steel, two 14¹/₈"W drawers in 35"W drawer housing, drawer interior dimensions: 14¹/₈×2¹/₂×18¹/₈", drawer housing reaches 5" below the underside of countertop or tabletop, Can be added under a Blickman countertop or tabletop surface



