Base Cabinets, Blickman
24" wide single drawer housing includes one 14¹/₈" wide drawer inside and can be added under any blickmancountertop or blickman table, can solve lack of storage problems or poor access to equipment stored in separate cabinetry, DH124S, Stainless steel, one 14¹/₈"W drawer in 24"W drawer housing, drawer interior dimensions: 14¹/₈×2¹/₂×18¹/₈", drawer housing reaches 5" below the underside of countertop or tabletop, Can be added under a Blickman countertop or tabletop surface, 24", 24", 5", 35 lbs.
Catalog # 76545-186
Supplier: BLICKMAN INDUSTRIES
Supplier #: 2043424000
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Documents
Blickman Cabinets and Casework
Product Literature
Specifications
- Depth:24"
- Width:24"
- Description:24" wide single drawer housing includes one 14¹/₈" wide drawer inside and can be added under any blickmancountertop or blickman table, can solve lack of storage problems or poor access to equipment stored in separate cabinetry, DH124S
- Height:5"
- Shipping weight:35 lbs.
- Includes:Stainless steel, one 14¹/₈"W drawer in 24"W drawer housing, drawer interior dimensions: 14¹/₈×2¹/₂×18¹/₈", drawer housing reaches 5" below the underside of countertop or tabletop, Can be added under a Blickman countertop or tabletop surface
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



