Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Base Cabinets, Blickman

Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, 4 small drawers and 2 large drawers, DR47HS, 47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four small stainless steel drawers, two (L), two (R), interior dimensions 19⁷/₁₆×6¼×18⅛" over two large stainless steel drawers, interior dimensions 42¹/₄×6¹/₄×18¹/₈", 47", 22", 35¾", 276 lbs.
  76545-084
 :  2013747000
Base Cabinets, Blickman
  76545-084
Base Cabinets, Blickman
Base Cabinets, Blickman

Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, 4 small drawers and 2 large drawers, DR47HS, 47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four small stainless steel drawers, two (L), two (R), interior dimensions 19⁷/₁₆×6¼×18⅛" over two large stainless steel drawers, interior dimensions 42¹/₄×6¹/₄×18¹/₈", 47", 22", 35¾", 276 lbs.

 
$11,856.53
   
Each
 
 

Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.

  • Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
  • Doors and drawers are equipped with die-cast aluminum bar pulls
  • Offer double walled solid doors for added strength and sound deadening for optimal performance
  • Countertops offered separately

Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.

 
  • Depth:
    22"
  • Width:
    47"
  • Description:
    Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, 4 small drawers and 2 large drawers, DR47HS
  • Height:
    35¾"
  • Shipping weight:
    276 lbs.
  • Includes:
    47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four small stainless steel drawers, two (L), two (R), interior dimensions 19⁷/₁₆×6¼×18⅛" over two large stainless steel drawers, interior dimensions 42¹/₄×6¹/₄×18¹/₈"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.