Base Cabinets, Blickman
Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, 4 equal sized large drawers, DP47HS, 47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four stainless steel drawers, interior dimensions, 42¹/₄×6¹/₄×18¹/₈", 47", 22", 35¾", 276 lbs.
Catalog # 76545-082
Supplier: BLICKMAN INDUSTRIES
Fournisseur #: 2013647000
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Documents
Blickman Cabinets and Casework
Product Literature
Specifications
- Depth:22"
- Width:47"
- Description:Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, 4 equal sized large drawers, DP47HS
- Height:35¾"
- Shipping weight:276 lbs.
- Includes:47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four stainless steel drawers, interior dimensions, 42¹/₄×6¹/₄×18¹/₈"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



