Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Base Cabinets, Blickman

Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, a compartment on one side and eight equal sized drawers on the other side, DJ47HS, 47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, eight (R) stainless steel drawers, interior dimensions, 19⁷/₁₆×2⁵/₈×18¹/₈", one (L) compartment that includes one stainless steel shelf inside, 47", 22", 35¾", 280 lbs.
  76545-080
 :  2013547001
Base Cabinets, Blickman
  76545-080
Base Cabinets, Blickman
Base Cabinets, Blickman

Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, a compartment on one side and eight equal sized drawers on the other side, DJ47HS, 47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, eight (R) stainless steel drawers, interior dimensions, 19⁷/₁₆×2⁵/₈×18¹/₈", one (L) compartment that includes one stainless steel shelf inside, 47", 22", 35¾", 280 lbs.

 
$13,737.44
   
Each
 
 

Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.

  • Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
  • Doors and drawers are equipped with die-cast aluminum bar pulls
  • Offer double walled solid doors for added strength and sound deadening for optimal performance
  • Countertops offered separately

Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.

 
  • Depth:
    22"
  • Width:
    47"
  • Description:
    Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, a compartment on one side and eight equal sized drawers on the other side, DJ47HS
  • Height:
    35¾"
  • Shipping weight:
    280 lbs.
  • Includes:
    47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, eight (R) stainless steel drawers, interior dimensions, 19⁷/₁₆×2⁵/₈×18¹/₈", one (L) compartment that includes one stainless steel shelf inside