Base Cabinets, Blickman
Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, a drawer above a cabinet on one side and four drawers on the other side, DK47HS, 47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four (R) stainless steel drawers, interior dimensions, 19⁷/₁₆×6¼×18⅛", one (L) stainless steel drawer, interior dimensions 19⁷/₁₆×6¼×18⅛", one (L) 3/4 height compartment that includes one stainless steel shelf inside, 47", 22", 35¾", 220 lbs.
Catalog # 76545-078
Supplier: BLICKMAN INDUSTRIES
Fournisseur #: 2013547000
Jump to:
Product Details & Documents
Stainless steel single and double width base cabinets are constructed with quality 304 stainless steel, #4 polish and have a seamless welded face preventing dirt collection while providing long lasting durability through unparalleled strength and corrosion resistance.
- Available with 35³/₄" height, 22" depth and 18¹/₈ to 47" width
- Doors and drawers are equipped with die-cast aluminum bar pulls
- Offer double walled solid doors for added strength and sound deadening for optimal performance
- Countertops offered separately
Base cabinets come in different configurations and are designed to stand alone with finished sides or fit within a framework of cabinets.
Documents
Blickman Cabinets and Casework
Product Literature
Specifications
- Depth:22"
- Width:47"
- Description:Double-width stainless steel blickman base cabinet, designed to stand alone with finished sides or to fit within a framework of cabinets, a drawer above a cabinet on one side and four drawers on the other side, DK47HS
- Height:35¾"
- Shipping weight:220 lbs.
- Includes:47" wide stainless steel base cabinet, standalone or fit within a framework, floor and wall supported, finished sides, four (R) stainless steel drawers, interior dimensions, 19⁷/₁₆×6¼×18⅛", one (L) stainless steel drawer, interior dimensions 19⁷/₁₆×6¼×18⅛", one (L) 3/4 height compartment that includes one stainless steel shelf inside
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



